Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.22μm, PES filtration media
Hydrophilic PES membranes are designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents.
Brand: Cytiva 9912-2502
4720.32 DKK valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Additional Details : Weight : 1.40400kg
Description
Hydrophilic PES membranes are designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents.
Whatman Uniflo 25 mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of small volume samples up to 100 ml in laboratory sample prep. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxs to optimize laboratory storage space.Specifications
Whatman Uniflo 25mm 0.2 PES 500/PK | |
0.22 μm | |
0.65 cm2 | |
Femal Luer lock | |
67.5 psi | |
24.5 × 29.2 mm |
PTFE | |
Non-sterile | |
Polypropylene | |
Male Slip Luer | |
500 Pieces | |
25 mm |