missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Cytiva Whatman™ 142mm Nuclepore™ Polycarbonate Track-Etched Membranes
Klik for at se tilgængelige muligheder
Porestørrelse:
0,08 μm
0,1 μm
0,2 μm
1 μm
Pakningsstørrelse:
Pakke med 25
Beskrivelse
Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
- Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
- Track-etched for highly defined pore size and high pore density
- Treated with PVP to render it hydrophilic
- Low extractables, minimizing sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat surface for high particle visibility
Tekniske data
Tekniske data
| Autoklaverbar | Autoclavable |
| Materiale | Nucleopore Polycarbonate |
| Porestørrelse | 0,2 μm |
| Flowhastighed | High |
| Til brug med (applikation) | Epifluorescence microscopy, environmental analysis, cell biology |
| Hydrofobicitet | Hydrophilic |
| Diameter (metrisk) | 142 mm |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion