missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Weighing Furnace, L 9/11/SW
Designed especially for combustion loss determination in the laboratory. The included software records both the temperature and the weight loss.
Brand: Nabertherm LW092K1TN1
Additional Details : Weight : 50.00000kg
Description
- Maximum Temperature: 1100 °C
- Heating from two sides
- Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Dual shell housing made of sheets of textured stainless steel
- Optional flap door can be used as work platform
- Adjustable working air inlet in the door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for lownoise operation
- Delivery includes base, ceramic plunger with base plate in the furnace lining, precision scale and software package
- 4 scales available for different maximum weights and scaling ranges
- Process control and documentation for temperature and combustion loss via VCD software package for monitoring, documentation and control
- Defined application within the constraints of the operating instructions
Specifications
9 L | |
Flap door | |
240 x 230 x 170 mm | |
50 kg |
Up to 1100°C | |
C450 | |
455 x 415 x 740 mm |