missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Hanna Instruments™ Waterproof Thermometer with Probe, For Food Industry
Klik for at se tilgængelige muligheder
Temperaturområde (metrisk):
-50 °C til +150 °C
Pakningsstørrelse:
Hver
Beskrivelse
The HI-93503P is ideal for use in the food industry and is designed to ensure no dirt traps exist. The unique calibration check system enables the operator to check the thermometer is in calibration at the press of a button. This waterproof thermometer is powered by 2000-hour battery (included) for safe, convenient field use.
- Wide Temperature Range: Measures -50.0 to 150.0°C with an exceptional accuracy
- Interchangeable Probes: Exchange the probe without recalibration. HI 765 series probes are available for measuring semi-frozen, chilled, liquid and hot food temperatures
- Waterproof Keyboard: Recessed and protected with neoprene rubber
- Wipe-Clean Case: The display is fully protected by a welded clear plastic window
- Battery Error Prevention System (BEPS): Detects when the batteries become too weak
- Range of Accessories: Shockproof boots, field cases, calibration keys, food temp log books and disinfecting wipes are available
Tekniske data
Tekniske data
| Diameter (metrisk) sonde | 5 mm/3.6 mm tip |
| Dimensioner (L x B x H) | 150 x 80 x 36 mm (5.9 x 3.1 x 1.4 in.) |
| Til brug med (applikation) | Measuring temperatures in the food industry |
| Inkluderer | HI-765PWL probe, 3 x 1.5V AA batteries, rugged carrying case and instructions |
| Længde (engelsk) sonde | 3.9 in. |
| Materiale | Stainless Steel Probe, Plastic Casing, Neoprene Cover |
| Måletid | 2000 hr. battery life |
| Model- | Foodcare HI 93503 |
| Sondetype | HI-765PWL Pre-calibrated Penetration Stainless Steel Probe |
| Opløsning | 0.1°C |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion