missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Volumetric Flask with NS Stopper

Prepare chemical solutions with precision. Vitlab™ Volumetric flasks are ideal for preparing and running chemical solutions in the laboratory. Flasks are UV-absorbing, highly transparent and able to store light-sensitive substances.

Brand:  Vitlab™ 675950

Additional Details : Weight : 0.67000kg

 View more versions of this product

Product Code. 15792126

  • 575.00 DKK / Pack of 2
Estimated Shipment: 29-05-2024
to see stock.
Add to basket

Description

Description

  • UV-absorbing, highly transparent.
  • For storage of light-sensitive substances
  • Thermal stress up to 121 °C does not permanently exceed the tolerance limit
  • To preserve markings, cleaning at no higher than 60 °C is recommended 
Specifications

Specifications

Polypropylene
PMP
2
NS 19/26
Autoclavable
500 mL
270 mm
Up to 121°C
0.25 mL
A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers