missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Isofield™ Vista Cleanroom Coverall with Mandarin Collar - Grade A/B Compatible
Beskrivelse
- Sterile cleanroom coverall with mandarin collar
- Two-layer mandarin collar provides secure fit at neck area
- Zip flap with double-sided tape prevents ingress and egress of particles
- Low-linting, anti-static fabric suitable for chemo handling
- Elasticated thumb loops
- Back elastic to prevent bellows effect
- Aseptically folded for GMP compliance
- Validated sterile
- PPE Cat III, Type 5/6 certified
- Manufactured in a facility operating under ISO 9001:2015 quality management system
- Processed in a NEBB certified ISO Class 5 cleanroom
Technical and Documentation Compliance:
- COA, COC, COI Available for download online
- QR Code on cartons allows for immediate document retrieval
- Sterility Assurance Level (SAL) 10-6
- Helmke Drum Class 1 for cleanliness
- Static-dissipative
- Tested against chemotherapy to ASTM F739-20
Tekniske data
Tekniske data
| Produkttype | Cleanroom Coveralls |
| Størrelse | Large |
| Køn | Unisex |
| Materiale | Polyethylene, Non-woven Polypropylene Laminate |
| Farve | White |
| Engangs | Single-use |
| Talje stil | Elastic at Back |
| Ankel stil | Open |
| Manchet stil | Covered Elastic |
| Hals stil | Collared |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?