missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Viscose Non-Woven Filters, Discs, Grade 2601
Generally used for viscous liquid filtration in environments such as the petrochemical industry.
887.40 DKK - 1495.00 DKK
Specifications
Basis Weight | 60 g/m2 |
---|---|
Format | Disc |
Material | Rayon (Viscose) |
Pore Size | 50 μm |
Grade | 2601 |
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
15499634
|
Sartorius Stedim Biotech™
FT-3-01304-047 |
50 mm | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15912840
|
Sartorius Stedim Biotech™
FT-3-01304-025 |
25 mm | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Non-woven
- Suitable for filtration of viscous solutions.
- Application example: Petrochemical industry: Filtration of viscous solutions to retain the biggest particles before further analysis with a viscosimetry.
- Non-sterile, bulk packed.
Specifications
60 g/m2 | |
Rayon (Viscose) | |
2601 | |
0.46 mm |
Disc | |
50 μm | |
100/Pk. | |
Non-woven Filter |