missing translation for 'onlineSavingsMsg'
Learn More

Binder™ Vacuum Drying Chambers, Series VD

Ensures optimal heat transfer with patented Binder™ expansion shelf technology. Binder™ Vacuum Drying Chamber, Series VD uses homogenous temperature distribution and includes shelves that are easy to position.

Brand:  Binder™ 9030-0030

Additional Details : Weight : 108.00000kg

 View more versions of this product

Product Code. 15642186

  • 57779.04 DKK / Each


Currently not in stock
Add to basket

Description

Description

  • Fast and gentle drying
  • Direct heat transfer through large thermal conducting plates
  • Safe work with one-of-a-kind safety concept
  • Coordinated, modular system with vacuum pump and vacuum module
  • Temperature range: room temperature plus 15 °C to 200 °C
  • APT.line™ preheating chamber technology
  • Controller with time-segment and real-time programming
  • 2 aluminum expansion racks
  • Inert gas connection
  • Shatterproof, spring-mounted safety glass panel
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422
  • 2 relay outputs, 24 V DC (max. 0.4 A)
 
Specifications

Specifications

340mm
400mm x 400mm x 340mm
400mm
VD 53
550mm
775mm
400mm
Videos