missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Gel Tools: Gel Trays
For moving gels to the transilluminator
368.00 DKK - 650.00 DKK
Specifications
For Use With (Equipment) | Transilluminator and Gel Imaging System |
---|---|
Type | Gel Tray |
Includes | 45° Side panel |
Material | Plexiglas™ |
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
12863948
|
UVP
85-0005-01 |
10.5 in. | 26.67 cm | 16.5 in. | 41.91 cm |
650.00 DKK
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||
12853948
|
UVP
85-0007-01 |
9 in. | 22.86 cm | 11.5 in. | 29.21 cm |
482.00 DKK
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||
12853908
|
UVP
85-0007-05 |
9 in. | 22.86 cm | 10.75 in. | 27.30 cm |
368.00 DKK
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||
Description
- Made of UV-transmitting Plexiglas
- Protect the transilluminator's filter surface from scratches
- Side panels, angled at a 45° bend, extend upward from the tray surface for easy handling
Specifications
Transilluminator and Gel Imaging System | |
Gel Tray | |
45° Side panel | |
Plexiglas™ |