Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.45μm
Uniflo Syringe Filters
Brand: Cytiva 9910-2504
4620.70 DKK valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Additional Details : Weight : 1.39500kg
Description
PTFE membrane filters come in 0.22 μm and 0.45 μm pore sizes. Nylon is resistant to a range of organic solvents and suitable for use with high pH samples. Nylon may bind proteins, which makes it unsuitable for protein recovery applications.
Whatman Uniflo 25 mm syringe filters from Cytiva’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of small volume samples up to 100 ml in laboratory sample prep. They are available in a variety of membrane choices and pore sizes with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxs to optimize laboratory storage space.Specifications
Whatman Uniflo 25mm 0.45 Nylon 500/PK | |
0.45 μm | |
0.65 cm2 | |
Femal Luer lock | |
67.5 psi | |
24.5 × 29.2 mm |
Nylon | |
Non-sterile | |
Polypropylene | |
Male Slip Luer | |
500 Pieces | |
25 mm |