missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Thermo Scientific™ ULT Series Bath Recirculators
Shop alle Thermo Scientific produkter
Klik for at se tilgængelige muligheder
Temperaturområde:
-80 °C til +80 °C
Kølekapacitet:
250 W (-70 °C:)
Elektriske krav:
220 V
Pakningsstørrelse:
Hver
Beskrivelse
The ULT Series refrigerated bath recirculators are self-contained,compact, cooling units designed for circulating to external applications.They provide temperature stability for calibration applications and for instrumentation cooling.
- Circulating pump Delivers a consistent flow when working with dense or viscous fluids
- Force/suction pump Provides versatility of circulating through a closed system, open system, or two applications
- Heater Offers rapid heating to minimize wait time
- Digital temperature controller Provides precise setpoint and readout to a resolution of 0.01°C
- Cascade refrigeration system Provides CFC-free refrigeration system for precise temperature control and optimum stability; allows for fast cooling rates and higher heat removal capacities at low temperatures
- Automatic load reset Compensates for changes in the bath load, eliminating shifts in setpoint accuracy
- Digital display Offers the user simple operation
- Stainless steel bath Offers convenient and easy cleaning
Tekniske data
Tekniske data
| Kapacitet (engelsk) | 4 gal. |
| Kapacitet (metrisk) | 15.1416 L |
| Certificeringer/compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Kommunikation | Digital |
| Kølekapacitet | 250 W (-70 °C:) |
| Flowhastighed | 0 to 13 L/min. |
| Pumpetype | Force Pump, Suction Pump |
| Temperaturområde | -80 °C til +80 °C |
| Ekstern Cirkulation | Yes |
| Elektriske krav | 220 V |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion