missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ U360 INNOVA FREEZER,12.7 CU FT,230V/50HZ
Designed for labs with only a narrow space available, Eppendorf Innova U360 ULT freezers are the ideal solution. Special insulation using ultra-compact vacuum insulation panels and polyurethane foam offers 360 L of efficient freezer space, combined with low running costs.
Brand: Eppendorf™ U9425-0001
Description
Innova™ U360, 360 L, ULT freezer, with LED interface, classic cooling liquids, and air-cooling, 3 shelves, 230 V/50 Hz- Capacity: 360 L (12.7 ft3)- Floor space needed: 67 x 86.7 cm- Consumes only 10,7 kWh/day (freezer set to -80 °C) (230 V)- Holds up to 25.200 samples- Pull-down time to -80 °C: 5 h 30 min- Large display for easy reading of settings - Flat, frost resistant gaskets on outer door on all upright and chest models reduce cold air loss and allow for rapid temperature recovery- Compatible with CO2/LN2 injection system as backup for highest sample safetySpecifications
Freezers | |
360 L | |
Vacuum, Polyurethane Foam | |
yes | |
86.7 x 67 x 195 cm/26.4 x 34.1 x 76.8 in. | |
24.2 in. | |
76.8 in. | |
26.4 in. | |
67 cm | |
67 x 86.7 cm | |
optional | |
6.5 A | |
230 V, 50 Hz | |
2-stage | |
9 |
12.7 cu. ft. | |
3 | |
3 | |
61.5 x 44 x 136.5 cm/24.2 x 17.3 x 53.7 in. | |
34.1 in. | |
86.7 cm | |
53.7 in. | |
17.3 in. | |
44 cm | |
Key Lock Standard, Padlock Compatible | |
CO2 or LN2 Optional | |
230 V | |
10700 w | |
R404A / R508B |