missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Small Bag

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

Brand:  Keystone Cleanroom Products BGT2A0616D

Additional Details : Weight : 2.27160kg

 View more versions of this product

Product Code. 17747917

  • 15265.00 DKK / Pack of 250
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
2.37 mL
Drawstring
Single-use
Pharmaceutical Equipment
Non-sterile
<250°F
16 x 6 in.
40.6 cm
15.2 cm
80 oz.
COC
White
Steam Sterilization
Tyvek
Steam
<125°C
16 in.
6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers