missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
DuPont™ Tyvek™ 400 DualFinish Model TD0127S
Beskrivelse
- DuPont™ Tyvek™ 400 DualFinish. Hooded coverall combining Tyvek™ with a SMS back panel from shoulders to ankle. Available in sizes SM to 4X. 2-piece hood. Elasticated face, wrists, waist and ankles. Stitched external seams in blue. Thumb hole on sleeve. White.
- The Tyvek™ front provides an ideal balance of protection, durability and comfort. It is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres down to 1 micron in size. It is ultra-low-linting and antistatically treated. Silicon non-added.
- The large, breathable back panel, made of SMS nonwoven, offers lower protection against particles and light water-based splashes, yet high levels of comfort.
- Tyvek™ 400 DualFinish is designed for specific applications that demand comfort while helping to provide protection from frontal exposure during paint spraying or any work involving composite materials.
Tekniske data
Tekniske data
| Produkttype | Hooded Coveralls |
| Størrelse | X-Large |
| Køn | Unisex |
| Materiale | Polyethylene |
| Farve | White |
| Engangs | Single-use |
| Talje stil | Standard |
| Ankel stil | Elastic |
| Manchet stil | Elastic |
| Hals stil | Hooded |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?