missing translation for 'onlineSavingsMsg'
Få mere at vide

Hirschmann™ Tygon™ LMT-55

Product Code. 15501241
Change view
Click to view available options
Slangestørrelse:
Vægt 2,4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slangestørrelse
15501241 Vægt 2,4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15501241 Supplier Hirschmann™ Supplier No. 95222037
  • ONLINE EXCLUSIVE PRICE
    3228.75 DKK
    2117.55 DKK / Pakke med 1
    Spare 1111.20 DKK
    34% Slukket
Forventet forsendelse: 13-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tygon™ laboratorieslange til generelle anvendelser i laboratoriet og industrien.

  • Gennemskinnelig
  • Temperaturmodstand fra -50 til + 74 °C
  • Shore hårdhed A 55
  • Autoklaverbar
  • Fremragende kemikalieresistens over for de fleste kemiske, uorganiske laboratorieprodukter
  • Ekstremt glat indvendig væg minimerer partikelfrigørelse
  • Ekstrem fleksibilitet
  • Inklusiv RFID-transponder

Specifications

Oversigt Rør til enkeltkanals pumpehoveder
Diameter (metrisk) Indvendig 8 mm
Samlet længde (metrisk) 15 m
Tykkelse (metrisk) 2.4 mm
Til brug med Enkeltkanals pumpehoveder
Emballagemængde 1 hver
Slangestørrelse Vægt 2,4 mm
Inkluderer Med RFID-chip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.