missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ LFL 3-stop Tubing
Long-lasting, chemically resistant tubing. Ismatec™ Tygon™ LFL 3-stop Tubing requires extension tubing on both suction and discharge sides.
Brand: Ismatec™ SCE0399
This item is not returnable.
View return policy
Description
- Transparent.
- Broad chemical resistance.
- Tasteless
- Extremely low particulate spallation.
- Meets USP Class VI and FDA criteria.
- Non-aging.
- Potential leaching of plasticizers.
- Not recommended for human blood and tissue.
- Applications.
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Complies with: FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
- Gas sterilization with ethylene oxide.
- Not recommended for sterilization with radiation.
Specifications
FDA 21 CFR175.300 US Pharmacopoea Class VI | |
Color-code: Orange-Yellow | |
Tygon LFL | |
0.91 mm | |
-50°C | |
0.48mm I.D., 2.30mm O.D. | |
Potential leaching of plasticizers. Not recommended for human blood and tissue. | |
Good |
3-stop Tubing | |
Autoclavable | |
40 cm | |
MS/CA cassettes | |
12 Pcs./Pk. | |
CO2 563, O2 124, N2 67 | |
Transparent | |
74°C |