Learn More
Ismatec™ Tygon™ HC F-4040-A 3-stop Tubing
Specialized 3-stop tubing for hydrocarbons, petroleum products and distillates. Ismatec™ Tygon™ HC F-4040-A 3-stop Tubing requires extension tubing on both suction and discharge sides.
Brand: Ismatec™ SC0299
Additional Details : Weight : 0.50000kg
Description
- Specially formulated to transport hydrocarbons, petroleum products and distillates.
- Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols
- High dielectric constant.
- Low gas permeability.
- Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines.
- Potential leaching of plasticizers.
- Applications
- Acids: Limited
- Alkaline solutions: Not recommended
- Solvents: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Sterilization: Not recommended.
Specifications
Translucent Yellow | |
Color-code: Purple-Purple | |
40 cm | |
For hydrocarbons, petroleum products and distillates. MS/CA cassettes. | |
12 Pcs./Pk. | |
CO2 100, O2 22, N2 12 |
74°C | |
Tygon HC | |
3-stop Tubing | |
-37°C | |
2.06mm I.D., 3.74mm O.D. | |
Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines. Potential leaching of plasticizers. |