missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ E-Lab C/L™ Pump Tubing
Ideal for general transfer applications
Brand: Ismatec™ 06460-24
Additional Details : Weight : 0.36000kg
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- For general laboratory use
- Nontoxic, non-aging, non-oxidizing, easy flow monitoring, transparent
- The overall length of E-Lab 06460-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 10 m long.
Specifications
Microbore Tubing | |
Yes | |
Tygon E-Lab (E-3603) | |
30.4 m | |
24 | |
40°C |
Prop 65 NA (no Prop 65 chemicals) | |
0.76 mm | |
100 ft. | |
0°C | |
25.3 psi, 1.75 bar |