missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Tygon™ 2001 Plasticizer-Free Tubing
Ideal for soap and detergent dispensing, water purification lines, food contact applications and chemical transfer
Brand: Cole-Parmer™ 96430-10
Additional Details : Weight : 1.00000kg
Description
- Plasticizer-free.
- Translucent.
- Excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
- FDA compliant for food contact.
- Sterilize: Ethylene oxide, gamma irradiation or steam at 30 minutes at 15psi (1.0 bar).
Specifications
Non-Phthalate;NSF-61;3A;ADCF;European Pharmacopoeia;Non-DEHP;USP;NSF-51;FDA | |
Autoclavable | |
Tygon | |
50 ft. | |
1.6 mm | |
-108°F | |
50 ft./Pk. | |
Ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar). | |
12 psi | |
57°C |
Plasticizer-free. | |
9.6 mm | |
12.7 mm | |
15.2 m | |
Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer. | |
-77°C | |
Excellent chemical compatibility to weak and medium acids and bases, salts and alcohols. | |
Translucent | |
135°F |