missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
BOLA Tube Fittings T
Beskrivelse
- Tube fitting T-shaped made of PTFE
- Three connections with nuts made of glass-fibre reinforced PTFE.
- Universal chemical resistance
- The product is only exposed to PTFE.
Tekniske data
Tekniske data
| Certificeringer/compliance | FDA |
| Autoklaverbar | Autoclavable |
| Diameter (metrisk) Udvendig | 6,35 mm |
| Højde (metrisk) | 39 mm |
| Farve | White |
| Fleksibilitet | Rigid |
Produkttitel
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?