missing translation for 'onlineSavingsMsg'
Få mere at vide

R&DSystems™ Trypsin 0.5% - EDTA 5.3 mM (10X)

Artikelnummer. 18411690
Klik for at se tilgængelige muligheder
Mængde:
100 ml
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 18411690

Brand: R&DSystems™ B81210

Venligst for at købe denne vare. Brug for en webkonto? Register dig hos os i dag!

Denne vare kan ikke returneres. Se returpolicy

Contains 5.0 gm/L of trypsin (1:250) and 2.0 gm/L EDTA4Na in normal saline solution.

TRUSTED_SUSTAINABILITY

Tekniske data

Indhold og opbevaring -5 to -20 °C, protected from light
Til brug med (applikation) Cell Culture
Renhed eller kvalitetsklasse 0.2 μm filtered
Mængde 100 ml
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.