missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent PFA Narrow Mouth Bottles
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Specifications
Bottle Surface | Anti-adhesive and smooth |
Closure Type | Screw Cap |
Product Type | Bottle |
Capacity (Metric) | 1000 mL |
For Use With (Application) | For long-term storage of high purity oxidizing agents, acids and alkalis and hydrocarbons, solvents and trace analysis standards |
Includes | Screw cap |
Material | PFA |
Temperature Range (Metric) | –200 to 260°C |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'