missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent LDPE Narrow Mouth Bottles
14.00 DKK - 1485.00 DKK
Specifications
Closure Type | Screw Cap |
---|---|
Product Type | Bottle |
Material | LDPE |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10424095
|
VITLAB™
138793 |
100 mL | 212 mm |
1020.00 DKK
Pack of 25 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
10342702
|
VITLAB™
94689 |
100 mL | 95 mm |
346.00 DKK
Pack of 24 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
10106053
|
VITLAB™
138693 |
500 mL | 180 mm |
1170.00 DKK
Pack of 50 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
10374354
|
VITLAB™
95189 |
1000 mL | 215 mm |
447.00 DKK
Pack of 12 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
10278673
|
VITLAB™
138893 |
2000 mL | 264 mm |
1485.00 DKK
Pack of 25 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
10375851
|
VITLAB™
95189 |
1000 mL | 215 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10470343
|
VITLAB™
94689 |
100 mL | 95 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Screw Cap | |
Bottle | |
LDPE | |
Autoclavable |