Få mere at vide
trans-Crotamiton, 97%
Beskrivelse
Crotamiton was used to study the photocatalytic decomposition of crotamiton in aqueous solution using TiO2. N-Ethyl-o-crotonotoluidide (Crotamiton) was used to treat scabies and various pruritic dermatoses.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Crotamiton was used to study the photocatalytic decomposition of crotamiton in aqueous solution using TiO2. N-Ethyl-o-crotonotoluidide (Crotamiton) was used to treat scabies and various pruritic dermatoses.
Solubility
Soluble in water (1:500), alcohol, methanol, ether, and ethanol.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Crotamiton |
| Tæthed | 0.987 |
| Kogepunkt | 153°C to 155°C (13 mmHg) |
| Flammepunkt | 113°C (235°F) |
| Lineær formel | CH3CH=CHCON(C2H5)C6H4CH3 |
| Brydningsindeks | 1.5405 |
| Mængde | 1 g |
| Opløselighedsinformation | Soluble in water (1:500),alcohol,methanol,ether,and ethanol. |
| Formel vægt | 203.28 |
| Procent renhed | 97% |
RUO– Kun brug til forskning
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.