missing translation for 'onlineSavingsMsg'
Få mere at vide
DiversifiedBiotech TOUGH-SPOTS™ Roll Labels - 1.5 mL Tubes (13 mm) Artikelnummer.: 30282285
Kun undefined tilbage
Læg i indkøbskurv

DiversifiedBiotech TOUGH-SPOTS™ Roll Labels - 1.5 mL Tubes (13 mm)
GREENER_CHOICE

Artikelnummer. p-200132134
Coffee
Klik for at se tilgængelige muligheder
Farve:
Coffee
Gold
Lavender
Maroon
Orange
Pink
Silver
This item is not returnable. View return policy

Artikelnummer. 30282285

Brand: DiversifiedBiotech TSPOTS50C

Kun undefined tilbage
Læg i indkøbskurv
Kun undefined tilbage
Læg i indkøbskurv
This item is not returnable. View return policy

Pre-cut peel off labels for tube tops with flexible polyolefin material

  • Circular cryogenic labels formatted for handwriting
  • Tough Spots™ on a roll are easy to write PVC cryogenic labels that accept writing from most lab markers
  • Tough Spots™ come in a variety of colors and sizes to ensure the right label for the right job
  • Adheres to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling or degrading
  • Flexible polyolefin material and acrylic adhesive expand and contract with temperature fluctuations
  • Label Dimensions: 0.50 in. (13 mm)
  • Roll of 1000
Greener Choice-anprisninger
  • undefined
    • Non-Toxic
    • Free-of a substance that causes environmental harm

Specifications

Klæbende type Peel and Stick, Acrylic
Farve Coffee
Slutte Semi-gloss
Format Roll
Materiale Polyolefin
Print teknologi Laser
Produkttype Ultra Reflective Letter Label
Sterilitet Non-sterile
Længde (engelsk) 0.50 in.
Bredde (engelsk) 0.50 in.
Bredde (metrisk) 1.27 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DiversifiedBiotech TOUGH-SPOTS™ Roll Labels - 1.5 mL Tubes (13 mm) >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.