missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces

Conduct industrial applications, including ashing organic and inorganic samples and gravimetric analysis, with this premium large muffle furnace.

POA

Specifications

Capacity (English) 0.5 cu.ft.
Capacity (Metric) 14 L
Temperature (Metric) 100°C to 1200°C
Shelves Stainless Steel
Dimensions (D x W x H) Interior 10 x 12.8 x 6.8 in. (25 x 33 x 18 cm)
View More Specs

Description

Description

Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.

  • Four heating elements are located on the chamber top, bottom and sides for enhanced temperature uniformity
  • Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
  • Rear of the chamber incorporates a 0.95cm (0.38in.) dia. port for monitoring chamber temperatures with independent measuring devices
  • Optional stainless steel shelf doubles load capacity (maximum temperature of 900°C)
  • Door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Furnaces with B1, C1, and D1 control also use a mechanical overtemperature protection relay

Choice of Temperature Controllers

  • Digital single setpoint control (A1): Single display shows actual temperature or setpoint
  • Digital single setpoint control with single ramp to setpoint and a dwell (B1): Single display shows actual temperature or setpoint
  • Digital programmable control with one stored program of eight segments (C1)
  • Digital programmable control with four stored programs, 16 segments per program (D1): Controller includes RS-232 communications

Includes:

Models F6010 and F6018 include a cord and plug set.

Requires:

All except Models F6010 and F6018 require a conduit connection.

Warranty: 1 year

Specifications

Specifications

0.5 cu.ft.
100°C to 1200°C
10 x 12.8 x 6.8 in. (25 x 33 x 18 cm)
20.1 in.
19.1 in.
33 cm
6.8 in.
18 cm
25 cm
60.8 kg
14 L
Stainless Steel
20.1 x 19.1 x 21 in. (51 x 48.5 x 53.3 cm)
51 cm
48.5 cm
21 in.
53.3 cm
10 in.
134 lb.
50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.