missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices

Combination filter/receiver tube unit for sample processing directly in centifuges

Brand:  Thermo Scientific™ 62225-CA

Additional Details : Weight : 1.24100kg

 View more versions of this product

Product Code. 16813453

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Includes: Filter housing, membrane, and receiver tube

Description

Description

  • Units available for sample sizes from 200μL to 25mL
  • For use in microcentrifuges, and benchtop and floor model centrifuges
  • Choose from a variety of membrane materials: cellulose acetate, nylon, PTFE, PVDF, and regenerated cellulose
  • Choice of pore sizes: 0.20μm and 0.45μm
  • Feature virgin polyproyplene filter housing and capped, conical receiver tube

Units accommodating 200 to 750μL samples are for use in laboratory microcentrifuges; all others for use in benchtop and floor model centrifuges

Specifications

Specifications

Benchtop or Floor Model Centrifuge
0.2 μm
Filter housing; membrane; receiver tube
Titan3
Cellulose Acetate
Polypropylene
2,500xG
Up to 25 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers