missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tellurium for AAS 1g/L HCl matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
500 mL
Packaging:
Bottle
Especificaciones
Concentration | 1g/L ±0.002g/L |
Packaging | Bottle |
Quantity | 100 mL |
Type | Flame Single-element Standard Solution |
Solvent or Matrix | 20% HCl |
Physical Form | Liquid |
Chemical Name or Material | Tellurium |
Seguridad y manipulación
Nombre del producto
- Single-element Standard Solution for AAS. Tellurium (Te) 1000mg/l in HCl 20%
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'