missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TBS, 20X Solution, pH 7.4, Molecular Biology Grade, Ultrapure, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
1 L
5 L
Packaging:
Nalgene bottle
Upright carton
Description
Used in Western blotting protocols.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Concentration | 20X |
For Use With (Application) | Western blotting protocols |
pH | 7.4 |
Physical Form | Solution |
Quantity | 100 mL |
Packaging | Nalgene bottle |
Grade | Molecular Biology, Ultrapure |
Chemical Name or Material | TBS |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'