missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Sulfur in synthetic diesel, ASTM D2622, Calibration Set B: 0.1000 % (1000ppm), 0.2500 % (2500ppm), 0.5000 % (5000ppm), 1.0000 % (10000ppm). 100 mL ea., Paragon Scientific™
Klik for at se tilgængelige muligheder
Mængde:
Sæt med 4 = x4 100 ml
Pakningsstørrelse:
Pakke med 4
Beskrivelse
- Certified in strict accordance to ISO 17025 and ISO 17034 under our UKAS accreditation.
- Highest level of accreditation guarantee, providing the most credible certified data available worldwide.
- Suitable for but not limited to internationally recognised test methods and protocol: ASTM D2622, ASTM D4294, ASTM D5453, ASTM D7039, IP 336, IP 496, IP 497.
- Fully traceable to international standards and low levels of uncertainty achieves maximum accuracy of data.
- Supplied in 100 mL volume, tamper-evident glass packaging, providing assurance of sample integrity.
- Manufactured in the United Kingdom.
- 12 month shelf life.
Tekniske data
Tekniske data
| Mængde | Sæt med 4 = x4 100 ml |
Nominal values quoted. Certified Values will vary from batch to batch.
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion