missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
AMPri Style Black Nitrile Gloves
Beskrivelse
- Manufacturer: AMPri
- Premium nitrile surgeon's gloves from the brand Style by AMPri
- The gloves are made of nitrile
- This item is unpowdered
- Coating: chlorinated inside
- These nitrile examination gloves have no extra length (length: 240 mm)
- Black nitrile single-use gloves
- Fit: ambidextrous
- Reliable premium quality
- Conventional disposable product
- Medical device class: md class i
- Sterility: non-sterile
- Standards met: EN 374-1, EN 374-4, EN 374-5, EN 420, EN 455-1, EN 455-2, EN 455-3, and EN 455-4
- Nitrile gloves with chemical protection type b
- Nitrile surgeon's gloves are suitable for alcoholic, acidic, dry, and watery food
- Protection against microorganisms: viruses, bacteria and fungi
- Nitrile gloves for use in the government authorities, education, dentistry, industry, body-related services, hospitals, food service, and other medicine.
- AQL 1.5
Tekniske data
Tekniske data
| Accelerator gratis | No |
| Applikationer | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Farve | Black |
| Engangs | Single-use |
| Udvendig finish | Fingertip Textured |
| Finger Thickness (English) | 4 mil |
| Fingertykkelse (metrisk) | 0.10 mm |
| Latex fri | Yes |
| Materiale | Nitrile |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?