Få mere at vide
Cerillo™ Stratus Plate Reader
Beskrivelse
The Stratus is small enough to fit in the palm of your hand and allows for measurements in small spaces or restrictive environments, like anaerobic or microaerophilic chambers and incubators. Its uniquely simple interface and data storage allow it to be placed anywhere, with or without a computer.
The Stratus plate reader has new and improved capabilities to optimize flexibility for sample data collection in multiple standard plate formats to serve the wide-ranging needs of scientific researchers. The maximum allowable shaking speed is determined by the shaking radius of the shaking platform used, as well as the method of adapter attachment.
- Available in standard 600 nm, 496 nm, 650 nm, or customized wavelength
- Fits standard height 6-, 12-, 24-, and 96-well plates
- Small footprint and stackable
- No moving parts; minimal maintenance
- Functional in a broad range of environments
- Data is stored on a microSD card, no need for direct connection to a computer
- Can be powered by a wall outlet, external battery pack, or computer
Tekniske data
Tekniske data
| Detektor type | Digital Photosensor |
| Dimensioner (L x B x H) | 14.4 x 13.0 x 6.8 cm |
| Inkubator temperatur | 50°C |
| Lyskilde | Monochromatic Solid-State LEDs |
| Målehastighed | 45 sec. |
| Plade Type | 6, 12, 24, and 96-well Plates |
| Produktlinje | Stratus |
| Læsemuligheder | Kinetic |
| Softwaretype | PC Software |
| Valg af bølgelængde | Single Wavelength |
| Vis mere |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.