missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Polystyrene Urine Tubes
Eliminate the need for decanting in the laboratory with Thermo Scientific™ Sterilin™ Polystyrene Urine Tubes. Ideal for use in automated urine analyzers.
1445.00 DKK - 2790.00 DKK
Specifications
Product Type | Urine Tube |
---|---|
Material | Polystyrene |
Sterility | Aseptic |
Closure Material | Polyethylene |
No. per Case | 500/Cs. |
Product Code | Brand | Description | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | No. per Pack | Price | Quantity & Availability | ||||
15411393
|
Thermo Scientific™
131B/50 |
Primary urine tube, screw cap | 50 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15215619
|
Thermo Scientific™
131BBAC/C50 |
Primary urine tube + boric acid, screw cap with collection cup | 50 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15574343
|
Thermo Scientific™
131B |
Primary urine tube, screw cap | 100 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15441233
|
Thermo Scientific™
131B/C |
Primary urine tube, screw cap with collection cup | 100 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Eliminate the need for decanting in the laboratory with Thermo Scientific™ Sterilin™ Polystyrene Urine Tubes. Ideal for use in automated urine analyzers.
NOT AVAILABLE IN AMERICA
Features:
- Secure screw cap, leak-tested in accordance with BS EN 14254 Annexe D
- Suitable for centrifugation at 3200xg
- Aseptically manufactured
- Fill level on the lable to ensure correct volume of sample submitted
- Individually lot numbered for traceability
Note:
For in vitro use only.
Ordering Information:
Product is not available in all geographic regions.
Specifications
Urine Tube | |
Aseptic | |
500/Cs. | |
13 mL |
Polystyrene | |
Polyethylene | |
0.43 oz. |