Learn More
Thermo Scientific™ Sterilin™ Polystyrene Urine Tubes
Eliminate the need for decanting in the laboratory with Thermo Scientific™ Sterilin™ Polystyrene Urine Tubes. Ideal for use in automated urine analyzers.
Brand: Thermo Scientific™ 131B/C
Additional Details : Weight : 0.35000kg
Description
Eliminate the need for decanting in the laboratory with Thermo Scientific™ Sterilin™ Polystyrene Urine Tubes. Ideal for use in automated urine analyzers.
NOT AVAILABLE IN AMERICA
Features:
- Secure screw cap, leak-tested in accordance with BS EN 14254 Annexe D
- Suitable for centrifugation at 3200xg
- Aseptically manufactured
- Fill level on the lable to ensure correct volume of sample submitted
- Individually lot numbered for traceability
Note:
For in vitro use only.
Ordering Information:
Product is not available in all geographic regions.
Specifications
0.43 oz. | |
13mL | |
Polystyrene w/PE closure | |
500 |
Polystyrene Urine Tube | |
Primary urine tube, screw cap with collection cup | |
100 | |
Aseptically Manufactured |