missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Propper Steri-Wrap™ II Sterilization Wrap
Klik for at se tilgængelige muligheder
Længde (engelsk):
12 tommer
Bredde (engelsk):
12 tommer
Pakningsstørrelse:
Pakke med 1000
Description
- Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
- Steri-Wrap™ II is light weight wrap designed for great drapeability.
- Steri-Wrap™ is designed to be virtually link free with tightly anchored fibers.
- Wrap is reversible and features excellent liquid repellency.
- Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
- Variety of strength of fabric to meet your needs.
Specifications
Specifications
| Autoklaverbar | Autoclavable |
| Farve | Blue, Green |
| Engangs | Single-use |
| Til brug med (applikation) | Hospital, clinic and professional offices |
| Materiale | Non-woven Fabric |
| Sterilitet | Non-sterile |
| Dimensioner (L x B) | 12 x 12 in. (30.4 x 30.4 cm) |
| Længde (engelsk) | 12 tommer |
| Længde (metrisk) | 30.4 cm |
| Bredde (engelsk) | 12 tommer |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction