missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Stainless Steel Bottom Drip Tray for UN160, 15 mm
Non-perforated bottom drip trays constructed of stainless steel.
Brand: Memmert™ UN160B04359
1439.97 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Accessory
- May affect temperature distribution
- Constructed of stainless steel
- Rim height: 15 mm
Specifications
UN160 Oven | |
Bottom Drip Tray | |
Stainless Steel | |
Rim: 15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Stainless Steel Bottom Drip Tray for UN160, 15 mm > For Use With: UN160
Spot an opportunity for improvement?Share a Content Correction