missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spherical PTFE Stir Bar
Fisherbrand™ Spherical PTFE Stir Bar is best suitable for tubes and eccentric stirring.
Brand: Fisherbrand™
Additional Details : Weight : 0.01100kg
Description
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
- Chemically Inert
- Non-Contaminating
- Usable to 280°C
Order Info
DimensionsLxW
Specifications
12 mm | |
12 x 12 x 12 mm | |
White | |
PTFE | |
Yes | |
12 mm |
PTFE encapsulated Alnico V magnet core | |
12 mm | |
5/Pk. | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Sphere |