missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Brady™ SPC™ Absorbents Universal Absorbent Drum Top Cover
Klik for at se tilgængelige muligheder
:
DTA25-E Alternate Part Number
Beskrivelse
DTA25 is an universal sorbent drum top cover with pre-cut holes to fit 205 L drums that absorbs industrial liquids including oils, water, solvents, coolants, etc.
- Keeps the drum top, work floor and surrounding storage area neat and clean by preventing drips from reaching the floor.
Tekniske data
Tekniske data
| Farve | Gray |
| Kapacitet (engelsk) | 6.868 gal. |
| Kapacitet (metrisk) | 26 L |
| Type | Drum Cover |
| Til brug med (applikation) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics |
| Model- | Universal Sorbent |
| Diameter (engelsk) | 22.047 in. |
| Diameter (metrisk) | 56.00 cm |
| Alternativt varenummer | DTA25-E |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion