missing translation for 'onlineSavingsMsg'
Få mere at vide

Brady™ SPC™ Absorbents MAKE-A-BERM Kit

Artikelnummer. 30533366
Skift visning
Klik for at se tilgængelige muligheder
Dimensioner (L x B x H):
7.6 m x 14 cm x 5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Dimensioner (L x B x H)
30533366 7.6 m x 14 cm x 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 30533366 Leverandør Brady™ Leverandørnr. 813980

Venligst for at købe denne vare. Brug for en webkonto? Register dig hos os i dag!

Denne vare kan ikke returneres. Se returpolicy

Used to contain leak prone equipment and/or protect busy walkways. Resistant to oils, coolants and most chemicals. Pliable construction springs back into shape, even if you drive over it with a forklift. Easy to install and user-friendly. Yellow color for high visibility.

SB-MAB-KIT is kit containing a 7.6 m long spill barrier, made from durable vinyl (plus foam filled), 4 corners, 1 roll of vinyl strapping and 6 tubes of silicone.

  • Used to contain leak prone equipment and/or protect busy walkways.
  • Resistant to oils, coolants and most chemicals.
  • Pliable construction (foam filled) - springs back into shape, even if you drive over it with a forklift.
  • Easy to install and user-friendly.
  • Yellow color for high visibility.
  • No need to build expensive cement curbs or to install metal barriers means cost saving.

Tekniske data

Farve Yellow
Type Containment Berm Kit
Til brug med (applikation) Beverage Processing, Chemical, Food Processing, Government, Healthcare, Manufacturing, Maritime, Mass transit, Oil and Gas, Pharmaceutical, Process, Warehouse and Logistics
Model- Spill Containment
Dimensioner (L x B x H) 7.6 m x 14 cm x 5 cm
Længde (engelsk) 24.964 ft.
Længde (metrisk) 7.60 m
Bredde (engelsk) 5.512 in.
Bredde (metrisk) 14 cm
Højde (engelsk) 1.969 in.
Højde (metrisk) 5 cm
Alternativt varenummer SB-MAB-KIT
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.