missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
MP Biomedicals Smart Vortenizer™
Shop alle MP Biomedicals produkter
Klik for at se tilgængelige muligheder
Orbit:
4 mm
Beskrivelse
- Versatile Vortex Mixing: Supports gentle shaking to high-speed mixing for various applications.
- Consistent Performance: True circular orbit ensures uniform vortexing across the entire speed range and tube holder.
- Precision Control: Digital speed and time settings optimize mixing, shaking, and pulsing for reproducible results.
- Dual Operating Modes: Sensor Mode enables hands-free pulse mixing to reduce wrist strain, while Continuous Mode allows timed operation for extended mixing.
- Validated for Homogenization: Proven effective for medium and soft samples with SPINeasy DNA/RNA extraction kits.
- Broad Vessel Compatibility: Accommodates tubes and containers of different sizes.
- Lab-Ready Design: Durable construction for use under fume hoods and on sterile workbenches.
Tekniske data
Tekniske data
| Orbit | 4 mm |
| Hastighedsområde | 200 to 3000 rpm |
| Elektriske krav | 50/60 Hz |
| Spænding | 96/264 V |
| Produkttype | Mixer/Agitator |
| Dimensioner (L x B x H) | 16.3 x 27 x 13.2 cm |
| Model- | Smart Vortenizer |
| Til brug med (applikation) | Provides precise agitation for fluid samples through vortex generation, making it ideal for a range of applications ranging from gentle shaking to homogenization. |
| Til brug med (udstyr) | Lysing matrix, SPINeasy |
| Inkluderer | Multi-Power Adapter, Tube holder with tray: 10 x 19 mm each 2 mL tube (Vertical) |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion