missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Tracker™ Wireless Datalogging Module

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. With Thermo Scientific™ Smart-Tracker™ it’s made simple.

Brand:  Thermo Scientific™ ST100-101

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15478290

  • 1446.84 DKK / Each


Estimated Shipment
01-12-2020
Add to basket

Description

Description

  • Track temperature wirelessly and control modules using your smart phone with the Smart-Tracker application
  • Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit†
  • Share information via the Cloud anywhere in the world
  • Bluetooth wireless connection for use in many types of container and enclosures
  • Internal sensor: -20° to +60°C or -40° to +85°C
  • External PT100 sensor: -200° to +200°C
Specifications

Specifications

Smart-Tracker wireless datalogging module with internal temperature probe
ST100-101
+5°C
Lithium
0.44 lb. (0.2kg)
Wireless Datalogging Module with Internal Probe
-40° to +85°C
Module with internal sensor, lithium battery, two colored sensor rings and two side magnetic mount
Bluetooth Certification: FCC, CE
Refrigerators, blood bank refrigerator, cold storage, transportation
0.24 x 0.63 x 1.02 in. (6 x 16 x 26mm) [Shipping]
Videos
Documents


† Subject to network speed and availability