Learn More
DWK Life Sciences DURAN™ Single way Stopcock, ground, without key
Ground shut-off taps without tap plug.
Brand: DWK Life Sciences 286442809
2940.25 DKK valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 12.50000kg
Description
DURAN™ single way stopcocks are designed for use as shut-off valves. Valves are better suited for fine dosing. Ground DURAN™ single way stopcocks can be combined with - DURAN™ tap plug with groove - Threaded tap plug - hollow DURAN™ tap plugs
- Ground shut-off taps without tap plug
- Glass articles for further processing
Specifications
2 mm | |
Borosilicate Glass (3.3) | |
12.5 NS (1.5 mm width) | |
50/Pk. |
8 mm | |
Yes | |
1.5 mm | |
Coarse dosing of liquids; Installation in glass apparatus and devices |