missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific PCRack™

Designed especially for storing and working with PCR samples

Brand:  Simport™ Scientific T328-96Y

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11516769

  • 728.00 DKK / Pack of 20


Estimated Shipment
22-06-2021
Add to basket

Description

Description

  • Base and cover constructed of autoclavable polypropylene
  • Temperature range from -90°C to +121°C
  • Accommodates 0.2mL tubes, along with strips of 8 or 12 tubes and 96-well PCR plates
  • Alphanumeric configuration, indexed from A to H vertically and 1 to 12 horizontally
  • Cover has easy to read numbers and letters for secure identification of contents
  • Can be horizontally attached to each other, or stacked on top of another
  • Available in 6 colors

Specifications

Specifications

96
Yellow
Polypropylene
-90°C to +121°C
Not Autoclavable
Tubes (0.2 mL)
20/Cs.
Microtube Rack
Videos
SDS
Documents