missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Disposable Culture Tubes

Made of polypropylene. Simport™ Scientific Disposable Culture Tubes are deal for use in bacteriology, RIA, coagulation and other routine laboratory procedures.

POA

Specifications

Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polypropylene
Sterility Non-sterile
View More Specs

Description

Description

Made of polypropylene. Simport™ Scientific Disposable Culture Tubes are deal for use in bacteriology, RIA, coagulation and other routine laboratory procedures.

  • Non-Sterile
  • Volume: 5mL
  • Unbreakable
  • Withstand over 3000g during centrifugation
  • Can sterilize at 120°C

 

Order Info

Dimension: 12 x 75mm

Specifications

Specifications

5 mL
75 mm
Polypropylene
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications