missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Silicone Entry Port 40 mm, Flap And Stopper Closure, Custom Position Tbc In The Back For U160
Use these entry ports with convection ovens. Memmert™ Convection and Universal Oven Entry Points can be closed by flap in special positions at the back.
Brand: Memmert™ U160F7
Additional Details : Weight : 0.01100kg
Description
- Entry port with 38 mm clear diameter
- For Memmert Ovens
Specifications
Models 30, 55, 75, 110, 160, 260, 450, 750, 1060 | |
Stainless Steel | |
38 mm |
Entry Port | |
1.5 in. |