missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Valco One-Piece Fused Silica Adapters
Recommended for use in fittings where the polyimide ferrule need not be removed. Macherey-Nagel™ Valco One-Piece Fused Silica Adapters are used in capillary gas chromatography (GC) and can be connected using a compatible fitting. Available in two sizes for a range of capillary tube diameters
995.00 DKK
Specifications
Type | Adapter |
---|---|
Color | Black |
For Use With (Application) | Capillary Gas Chromatography |
Material | Silica |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
10791222
|
Macherey-Nagel™
724243 |
Capillary GC of 0.25 to 0.4 mm O.D. |
995.00 DKK
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10557342
|
Macherey-Nagel™
724244 |
Capillary GC of 0.4 to 0.5 mm O.D. |
995.00 DKK
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10002991
|
Macherey-Nagel™
724406 |
Tubing 0.4 mm O.D. |
995.00 DKK
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10721612
|
Macherey-Nagel™
724407 |
Tubing 0.5 mm O.D. |
995.00 DKK
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10462371
|
Macherey-Nagel™
724408 |
Tubing 0.8 mm O.D. |
995.00 DKK
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
- Two sizes: 1/32 or 1/16 in.
- Each size available for a variety of capillary outer diameters
- Supplied in packs of five (5)
Specifications
Adapter | |
Black | |
Capillary Gas Chromatography | |
Silica |