missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- Signal lamp - EU / UK / US, for level control, visual signal (flashing) when the level is reached
- Magnetic holder for individual attachment
- Disc sensor, visual alarm at full state
- 3 m signal cable 2 m hook and loop fastener for disc sensor
- Includes power supply: 24V DC EU / UK / US plug
Tekniske data
Tekniske data
| Certificeringer/compliance | CE |
| Inkluderer | Magnetic holder for individual attachment, Lamp cable (3 m) |
| Til brug med (applikation) | Level control, visual signal (flashing) when the level is reached |
| Strømforsyningsdetaljer | 24V DC, EU/UK/US Plug |
| Produkttype | Signal Lamp |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion