missing translation for 'onlineSavingsMsg'
Få mere at vide

HARPS Sempermed™ Sikker + NBR PF RB Handske

Artikelnummer. 31453991
Skift visning
Klik for at se tilgængelige muligheder
Størrelse:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Størrelse
31453991 Medium
31453989 Small
31453990 Large
31453992 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 31453991 Leverandør HARPS Leverandørnr. 3000016028

Please to purchase this item. Need a web account? Register with us today!

Denne vare kan ikke returneres. Se returpolicy

Pudderfri, engangsbrugs personlig værnehandske NBR PF RB blå handske til generel beskyttelse og fødevarekontakt.

  • With its longer cuff, sempermed™ safe + is a plus for safety, specially designed for critical applications requiring higher barrier protection at the wrist and forearm area.
  • Its extended length of 300 mm makes sempermed™ safe+ the glove of choice for working in high-risk environments or procedures where there is a risk of exposure to irritating substances.
  • Benefits
    • Glove material is resistant to blood and other body fluids, and protects against bacteria, fungi and viruses including SARS-CoV-2, Hepatitis B and C and HIV.
    • Added protection especially for the wrist and forearm thanks to an extra long cuff. Secure grip and optimum tactile sensitivity even in wet conditions.
  • Type:
    • Powder-free personal protective and examination glove, non-sterile, disposable
    • Material: Nitrile butadiene rubber (NBR)
    • Internal finish: Powder-free
    • Glove surface: Finger textured
    • Colour: Blue
    • Glove Shape: Flat with rolled rim, ambidextrous
    • Size: S, M, L, XL median 295 mm ± 5 mm
    • Wall thickness: Measured in single layer in the palm area min. 0.08 mm
    • Barrier performance: AQL 1.0
    • Force at break as per EN 455-2: Median ≥ 6 Newton
    • Shelf life: In original packaging if stored according to product specification - 5 years
    • Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2, -4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D6319

Tekniske data

Kloreret Yes
Accelerator gratis No
Applikationer Laboratory, Healthcare, Industrial
AQL 1
Farve Blue
Engangs Single-use
Udvendig finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Fingertykkelse (metrisk) 0.12 mm
Latex fri Yes
Materiale Nitrile
Palm Thickness (English) 3.1 mil
Håndfladetykkelse (metrisk) 0.08 mm
Pulveriseret Powder Free
Produkttype Nitrile Examination Glove
Størrelse Medium
Sterilitet Non-sterile
Tykkelse (engelsk) 3.1 mil
Tykkelse (metrisk) 0.08 mm
FDA 510 (k) No
Handske manchet stil Beaded/Rolled
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.