missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
BOLA Screw In Stirrer Bearings
Klik for at se tilgængelige muligheder
Diameter (metrisk) aksel:
8 mm
Beskrivelse
- For screw in into the center neck of BOLA Reactor Lids for centric guidance of stirrer shafts.
- A special gasket made of PTFE and an FPM o-ring which is compressed by a GL screw cap made of PPS provide a good sealing of the stirrer shaft.
- With hexagonal gripping surface in standard wrench size.
- Universal chemical resistance, the medium is only exposed to PTFE.
Tekniske data
Tekniske data
| Diameter (metrisk) aksel | 8 mm |
| Størrelse | 25 mm |
| Type | Overhead Stirrer Bearings |
| Trådstørrelse | GL 25 |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion