missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Qualitative Grade 39/N Filter Papers
This paper grade is generally used for analytical and technical purposes. It has a fast flow rate due to its structure.
1565.00 DKK - 4890.00 DKK
Specifications
Filtration Speed | 5 sec. |
---|---|
Grade | 39/N |
Thickness (Metric) | 0.65 mm |
Diameter (Metric) | 385 mm |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
15953010
|
Sartorius
FT-4-483-385 |
Folded |
4890.00 DKK
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
15992950
|
Sartorius
FT-3-483-385 |
Disc |
1565.00 DKK
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content between 0.1 - 0.15%. Wet-strengthened.Specifications
5 sec. | |
39/N | |
0.65 mm | |
385 mm |